Shaft Seal, SCV, 0.5in ID, Fluoro Rubber
Mfr # 12.725.46.35SCV
Zoro # G900477794
product price: $21.59
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
12.7 mm
Outside Dia.
25.4 mm
Width
6.35 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12.725.46.35SCV
Zoro #
G900477794
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
12.7 mm
Outside Dia.
25.4 mm
Width
6.35 mm
Outside Diameter
1 in
Overall Width
0.25 in
Inside Diameter
0.5 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Maximum Pressure
10 psi
System of Measurement
Inch
Case Coating
None
Number of Lips
1
Contact Type
Contact Seal
Spring Reinforcement
Yes
Maximum Surface Speed
999 mps
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 0.5 in, Outside Diameter 1 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.