Zoro Homepage

Shaft Seal, TC, 1.125in ID, Nitrile Rubber

  • Mfr # 31.7544.459.52TC

  • Zoro # G000472392


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Seal Type
Lip Seal
Inside Dia.
31.75 mm
Outside Dia.
44.45 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31.7544.459.52TC
Zoro #
G000472392
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
31.75 mm
Outside Dia.
44.45 mm
Width
9.52 mm
Overall Width
0.375 in
Outside Diameter
1.75 in
Inside Diameter
1.125 in

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Standards
DIN 3760
Max. Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Reinforcement
Yes
Number of Lips
2
Contact Type
Contact Seal
Spring Type
Garter
Maximum Temperature
250 Degrees F
Case Coating
None
Maximum Pressure
7 psi

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 1.125 in, Outside Diameter 1.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.