Shaft Seal, TCN, 13mm ID, Nitrile Rubber
Mfr # 132807TCN
Zoro # G800473544
product price: $8.49
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
13 mm
Outside Dia.
28 mm
Width
7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132807TCN
Zoro #
G800473544
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
13 mm
Outside Dia.
28 mm
Width
7 mm
Overall Width
7 mm
Inside Diameter
13 mm
Outside Diameter
28 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Standards
DIN 3760
Max. Pressure
50 psi
Case Coating
None
System of Measurement
Metric
Spring Reinforcement
Yes
Number of Lips
2
Maximum Pressure
140 psi
Maximum Temperature
250 Degrees F
Contact Type
Contact Seal
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Minimum Temperature
-40 Degrees F
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 13 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.