Zoro Homepage

Shaft Seal, TCN, 23mm ID, Nitrile Rubber

  • Mfr # 234211TCN

  • Zoro # G100474722


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Seal Type
Lip Seal
Inside Dia.
23 mm
Outside Dia.
42 mm
Width
11 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234211TCN
Zoro #
G100474722
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
23 mm
Outside Dia.
42 mm
Width
11 mm
Inside Diameter
23 mm
Overall Width
11 mm
Outside Diameter
42 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Standards
DIN 3760
Max. Pressure
50 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Pressure
140 psi
Case Coating
None
Number of Lips
2
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code TCN, Inside Diameter 23 mm, Outside Diameter 42 mm, Overall Width 11 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.