Shaft Seal, TCN, 38mm ID, Nitrile Rubber
Mfr # 385006TCN
Zoro # G200475476
product price: $20.19
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
38 mm
Outside Dia.
50 mm
Width
6 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385006TCN
Zoro #
G200475476
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
38 mm
Outside Dia.
50 mm
Width
6 mm
Inside Diameter
38 mm
Outside Diameter
50 mm
Overall Width
6 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Max. Pressure
50 psi
Standards
DIN 3760
Number of Lips
2
Minimum Temperature
-40 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
System of Measurement
Metric
Contact Type
Contact Seal
Case Coating
None
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Pressure
140 psi
Spring Reinforcement
Yes
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 38 mm, Outside Diameter 50 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.