Zoro Homepage

Shaft Seal, TCNV, 17mm ID, Fluoro Rubber

  • Mfr # 173006TCNV

  • Zoro # G600472495


product price: $35.99
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
17 mm
Outside Dia.
30 mm
Lip Material
Fluoro Rubber
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173006TCNV
Zoro #
G600472495
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17 mm
Outside Dia.
30 mm
Width
6 mm
Overall Width
6 mm
Outside Diameter
30 mm
Inside Diameter
17 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCNV
Max. Pressure
50 psi
Maximum Pressure
50 psi
System of Measurement
Metric
Number of Lips
2
Contact Type
Contact Seal
Spring Reinforcement
Yes
Case Coating
None

Description

Rotary Shaft Seal, Design Code TCNV, Inside Diameter 17 mm, Outside Diameter 30 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.