Zoro Homepage

Shaft Seal, TCV, 1.125in ID, Fluoro Rubber

  • Mfr # 31.7550.89.52TCV

  • Zoro # G000472583


product price: $31.99
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
31.75 mm
Outside Dia.
50.8 mm
Width
9.52 mm
Lip Material
Fluoro Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31.7550.89.52TCV
Zoro #
G000472583
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
31.75 mm
Outside Dia.
50.8 mm
Width
9.52 mm
Outside Diameter
2 in
Inside Diameter
1.125 in
Overall Width
0.375 in

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Case Coating
None
System of Measurement
Inch
Contact Type
Contact Seal
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Number of Lips
2

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 1.125 in, Outside Diameter 2 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Inch, Case Coating None, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.