Shaft Seal, TCV, 35mm ID, Fluoro Rubber
Mfr # 354808TCV
Zoro # G100473572
product price: $38.99
/eaKey Features
Seal Type
Dual Lip Seal
Inside Dia.
35 mm
Outside Dia.
48 mm
Lip Material
Fluoro Rubber
Design Code
TCV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354808TCV
Zoro #
G100473572
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
35 mm
Outside Dia.
48 mm
Width
8 mm
Outside Diameter
48 mm
Inside Diameter
35 mm
Overall Width
8 mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
System of Measurement
Metric
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Number of Lips
2
Case Coating
None
Contact Type
Contact Seal
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 35 mm, Outside Diameter 48 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.