Zoro Homepage

Shaft Seal, VG, 0.25in ID, Nitrile Rubber

  • Mfr # 6.3512.73.17VG

  • Zoro # G800476835


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Seal Type
Single Lip Seal
Inside Dia.
6.35 mm
Outside Dia.
12.73 mm
Width
3.17 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.3512.73.17VG
Zoro #
G800476835
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.35 mm
Outside Dia.
12.73 mm
Width
3.17 mm
Outside Diameter
0.5 in
Inside Diameter
0.25 in
Overall Width
0.125 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
VG
Standards
DIN 3760
Max. Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Minimum Temperature
-40 Degrees F
Application
Needle Bearing or Rotary Applications
Maximum Pressure
7 psi
Number of Lips
1
Case Coating
None
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Inch
Contact Type
Contact Seal
Spring Reinforcement
No
Maximum Temperature
250 Degrees F

Description

Rotary Shaft Seal, Design Code VG, Inside Diameter 0.25 in, Outside Diameter 0.5 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Needle Bearing or Rotary Applications, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.