Shaft Seal, VG, 1.5in ID, Nitrile Rubber
Mfr # 38.147.624.76VG
Zoro # G500476289
product price: $10.15
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
38.1 mm
Outside Dia.
47.62 mm
Width
4.76 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38.147.624.76VG
Zoro #
G500476289
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
38.1 mm
Outside Dia.
47.62 mm
Width
4.76 mm
Inside Diameter
1.5 in
Outside Diameter
1.875 in
Overall Width
0.188 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
VG
Max. Pressure
7 psi
Standards
DIN 3760
Number of Lips
1
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Reinforcement
No
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Application
Needle Bearing or Rotary Applications
Contact Type
Contact Seal
Maximum Temperature
250 Degrees F
Case Coating
None
Maximum Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 1.5 in, Outside Diameter 1.875 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.