Shaft Seal, VGV, 12mm ID, Fluoro Rubber
Mfr # 122204VGV
Zoro # G200477135
product price: $15.99
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
12 mm
Outside Dia.
20 mm
Width
4 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122204VGV
Zoro #
G200477135
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
12 mm
Outside Dia.
20 mm
Width
4 mm
Overall Width
4 mm
Inside Diameter
12 mm
Outside Diameter
20 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
VGV
Max. Pressure
10 psi
System of Measurement
Metric
Case Coating
None
Number of Lips
1
Maximum Pressure
10 psi
Spring Reinforcement
No
Contact Type
Contact Seal
Description
Rotary Shaft Seal, Design Code VGV, Inside Diameter 12 mm, Outside Diameter 20 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.