207-S WITH FRONT MOUNT
Mfr # 207-SF
Zoro # G022869323
product price: $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207-SF
Zoro #
G022869323
UPC #
697437520906
Country of Origin
United States
Description
MANUAL TOGGLE CLAMP, Base Mounting Style Dual, Handle Orientation Vertical, Holding Capacity - Maximum 500 lbf, Arm Style Solid Bar, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.2 in, Height Under Arm 2.69 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly & test, Checking fixtures, Light machining, Woodworking, Body Material Steel, Handle Color Red, Includes 207105 Bolt Retainer, Mounting Holes Center to Center - Long Side 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.