Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

331-SS WITH 100MM LONGER HOOK

  • Mfr # 331-SS-M-100

  • Zoro # G422705504


product price: $82.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-SS-M-100
Zoro #
G422705504
UPC #
697437331090
Country of Origin
Thailand

Description

MANUAL TOGGLE CLAMP, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 720 lbf, Hook Adjustment - Maximum 0.87 in, Drawing Movement Without Thumb Control 1.75 in, Includes Latch Plate Yes, Requires Articulation No, Hook Type Horizontal U, Application Assembly, Closures for doors, lids, covers, Molding, Body Material Stainless Steel, Drawing Movement With Thumb Control 1.75 in, Exerted Force : Applied Force - Pulling 32:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.