Zoro Homepage

6002 CLAMPS STRAIGHT LINE ACTION

  • Mfr # 6002

  • Zoro # G122706276


product price: $44.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002
Zoro #
G122706276
UPC #
697437600202
Country of Origin
Thailand

Description

MANUAL TOGGLE CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 400 lbf, Plunger Travel 0.75 in, Plunger Height 0.44 in, Plunger Thread 1/4-20, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Locking Position Not Applicable, Arm Length 3.37 in, Body Material Steel, Exerted Force : Applied Force - Pulling 20:1, Exerted Force : Applied Force - Pushing 20:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.