6024 CLAMPS STRAIGHT LINE ACTION
Mfr # 6024
Zoro # G422706112
product price: $95.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6024
Zoro #
G422706112
UPC #
697437602404
Country of Origin
Thailand
Description
MANUAL TOGGLE CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,100 lbf, Plunger Travel 2.6 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Locking Position Not Applicable, Arm Length 8.37 in, Body Material Steel, Exerted Force : Applied Force - Pulling 21:1, Exerted Force : Applied Force - Pushing 21:1, Fastener Thread Size 1-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.