6024 WITH METRIC PLUNGER BODY
Mfr # 6024-MM
Zoro # G722706133
product price: $147.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6024-MM
Zoro #
G722706133
UPC #
697437602411
Country of Origin
Thailand
Description
MANUAL TOGGLE CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,100 lbf, Plunger Travel 2.6 in, Plunger Thread M10, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Locking Position Not Applicable, Arm Length 8.37 in, Body Material Steel, Exerted Force : Applied Force - Pulling 21:1, Exerted Force : Applied Force - Pushing 21:1, Fastener Thread Size M27x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.