Zoro Homepage

Air Blow-Off Kit for MM Series

  • Mfr # MM-ABN-050

  • Zoro # G410474399


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA Compliant 29 CFR 1910.242, OSHA Compliant 29 CFR 1910.95
Includes
(2) 1/4 in & M6 Belleville Spring Lock Washer, 1/2 in Dia Micro Swivel Arm End, 1/8 in NPT Female Air Nozzle, 15 Dia Stem x 30 mm Multi-Mount, AS 568A-108 3/32 in x 1/4 in ID O-Ring, M6 x 1 18-8 Stainless Steel Knurled-Head Thumb Nut, M6 x 85 mm SHCS Stainless, Port Only Adapter with Insert
Center of Gravity Y
0.15 in
Inertia @ COG X
0.248 lb-in sq
Overall Height
4.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-ABN-050
Zoro #
G410474399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.16 in
Overall Length (In.)
1.5 in
Overall Width
1.25 in

Details

Item
Air Blow-Off Kit
Standards
OSHA Compliant 29 CFR 1910.242, OSHA Compliant 29 CFR 1910.95
Includes
(2) 1/4 in & M6 Belleville Spring Lock Washer, 1/2 in Dia Micro Swivel Arm End, 1/8 in NPT Female Air Nozzle, 15 Dia Stem x 30 mm Multi-Mount, AS 568A-108 3/32 in x 1/4 in ID O-Ring, M6 x 1 18-8 Stainless Steel Knurled-Head Thumb Nut, M6 x 85 mm SHCS Stainless, Port Only Adapter with Insert
Center of Gravity Y
0.15 in
Inertia @ COG X
0.248 lb-in sq
Compatible Manufacturer Model Number
MM-050-01
Compatible Product Type
Robot Adapter Kit
Includes Mounting Hardware
Yes
Center of Gravity X
0.18 in
Inertia @ COG Y
0.265 lb-in sq
Inertia @ COG Z
0.054 lb-in sq
Compatible Series
MM
Center of Gravity Z
1.77 in
Weight Capacity
22.04 lb
System of Measurement
Inch
Body Material
Aluminum
ISO Mount Pattern
ISO 50
Product Type
Air Blow-Off Kit

Description

MULTIMOUNT AIR BLOW-OFF KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.