Zoro Homepage

Array Tool Plate for MM-15 TE-25 Series

  • Mfr # MM-T-01

  • Zoro # G910474400


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.63 in
Overall Width
1.97 in
Includes
Tools and Hardware
Compatible Manufacturer Model Number
MM-15xx, TE-25xxx
Inertia @ COG Z
0.051 lb-in sq
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-T-01
Zoro #
G910474400
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.63 in
Overall Width
1.97 in
Overall Length (In.)
1.97 in

Details

Item
Array Tool Plate
Includes
Tools and Hardware
Compatible Manufacturer Model Number
MM-15xx, TE-25xxx
Inertia @ COG Z
0.051 lb-in sq
Weight Capacity
22.04 lb
Inertia @ COG Y
0.045 lb-in sq
Center of Gravity Y
0 in
Body Material
Aluminum
Center of Gravity Z
-0.42 in
Compatible Product Type
End Effectors
Includes Mounting Hardware
Yes
ISO Mount Pattern
ISO 50
Center of Gravity X
0 in
System of Measurement
Inch
Inertia @ COG X
0.045 lb-in sq
Compatible Series
MM-15, TE-25
Product Type
Multi-Mount Tool Array Kit

Description

MULTIMOUNT BLANK DC TOOL PLATE KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.