Zoro Homepage

Array Tool Plate for MM-15 TE-25 Series

  • Mfr # MM-T-02

  • Zoro # G710474402


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Tools and Hardware
Overall Height
0.91 in
System of Measurement
Inch
Body Material
Aluminum
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-T-02
Zoro #
G710474402
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.91 in
Outside Dia.
2.48 in

Details

Includes
Tools and Hardware
Item
Array Tool Plate
System of Measurement
Inch
Body Material
Aluminum
Includes Mounting Hardware
Yes
Center of Gravity X
0 in
Weight Capacity
22.04 lb
Compatible Series
MM-15, TE-25
Compatible Manufacturer Model Number
MM-15xx, TE-25xxx
ISO Mount Pattern
ISO 50
Inertia @ COG Y
0.103 lb-in sq
Compatible Product Type
End Effectors
Center of Gravity Z
-0.55 in
Inertia @ COG X
0.104 lb-in sq
Inertia @ COG Z
0.187 lb-in sq
Center of Gravity Y
0 in
Product Type
Multi-Mount Tool Array Kit

Description

MULTIMOUNT ISO 50 TOOL PLATE KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.