Zoro Homepage

Auto Release Venturi Right Hand 3/8 Npt

  • Mfr # CPI-VSA-ARVR-750-U38

  • Zoro # G1195120


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Air Consumed @ 60 PSIG
1.4 scfm
Base Material
Aluminum
Housing Material
Aluminum
Maximum Inlet Pressure
60 psi
Air Inlet Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPI-VSA-ARVR-750-U38
Zoro #
G1195120
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/8 in

Details

Item
Auto Release Venturi Right Hand 3/8 Npt
Air Consumed @ 60 PSIG
1.4 scfm
Base Material
Aluminum
Housing Material
Aluminum
Maximum Inlet Pressure
60 psi
Air Inlet Gender
Male
Air Inlet Type
NPT

Description

Auto Release Venturi Right Hand 3/8 Npt, Air Inlet Connection Size 1/8 in, Maximum Inlet Pressure 60 psi, Air Inlet Type NPT, Air Inlet Gender Male, Air Consumed @ 60 PSIG 1.4 scfm, Base Material Aluminum, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.