Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bagged Hold-Down Clamp 317-S

  • Mfr # 317-S

  • Zoro # G3129248


product price: $35.49
/ea

Key Features

Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Includes
Bolt Retainer to Hold Spindle
Overall Width
1.5 in
Overall Length
7.2 in
Base Mounting Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317-S
Zoro #
G3129248
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.5 in
Overall Length
7.2 in
Arm Length
3.2 in
Height Under Arm
2.68 in
Fastener Thread Size
1/4 in
Spindle Thread Size
M8
Overall Depth
5.28 in

Details

Item
Bagged Hold-Down Clamp
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Includes
Bolt Retainer to Hold Spindle
Base Mounting Style
Flange
Body Material
Steel
Clamp Arm Opening Angle
185 Degrees
Holding Capacity - Maximum
375 lbf
Arm Style
Solid Bar
Handle Orientation
Vertical
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Handle Color
Red
Mounting Holes Center to Center - Short Side
0.63 in
Handle Material
Steel with Plastic Cover
Reflectivity
Reflective
Mounting Holes Center to Center - Long Side
1 in
Clamping Force
375 lb
Series
300 Series Hold Down

Description

Bagged Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 185 Degrees , Arm Length 3.2 in, Height Under Arm 2.68 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 375 lb, Fastener Thread Size 1/4 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.