Zoro Homepage

Boom 30Mm X 300Mm No Seal

  • Mfr # B-30-300-0

  • Zoro # G1550355


product price: $50.49
/ea

Key Features

Overall Width
1.18 in
Material
Aluminum
Product Type
Boom Structure
Weight
0.84 lb
Compatible Product Type
Robotic Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-30-300-0
Zoro #
G1550355
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.18 in
Overall Length (In.)
11.81 in

Details

Material
Aluminum
Item
Boom 30Mm X 300Mm No Seal
Product Type
Boom Structure
Weight
0.84 lb
Compatible Product Type
Robotic Tools
Application
Robotic Tooling
Compatible Series
Tool Tree Storage Solutions
Shape
Octagon
System of Measurement
Inch

Description

Tool Holder Kit, Application Robotic Tooling, Compatible Product Type Robotic Tools, Compatible Series Tool Tree Storage Solutions, Material Aluminum, Overall Length (In.) 11.81 in, Overall Width 1.18 in, Product Type Boom Structure, Shape Octagon, System of Measurement Inch, Weight 0.84 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.