Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp-180 Arm 890

  • Mfr # 890

  • Zoro # G3121329


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Features
90 Degrees Clamping Arm Position
Arm Length
166.90mm
Max. Input Air Pressure
6 bar
Arm Swing Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890
Zoro #
G3121329
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
166.90mm

Details

Item
Swing/Toggle Clamp
Features
90 Degrees Clamping Arm Position
Max. Input Air Pressure
6 bar
Arm Swing Angle
180 Degrees

Description

Swing/Toggle Clamp, Arm Length 166.90mm, Arm Swing Angle 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.