Zoro Homepage

Clamp-90 Arm 891

  • Mfr # 891

  • Zoro # G3121338


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Features
180 Degrees Clamping Arm Position
Max. Input Air Pressure
6 bar
Arm Swing Angle
90 Degrees
Arm Length
128.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891
Zoro #
G3121338
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
128.50mm

Details

Item
Swing/Toggle Clamp
Features
180 Degrees Clamping Arm Position
Max. Input Air Pressure
6 bar
Arm Swing Angle
90 Degrees

Description

Swing/Toggle Clamp, Arm Length 128.50mm, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.