Zoro Homepage

Clamp Hold Down Action 201-Tu

  • Mfr # 201-TU

  • Zoro # G3189527


product price: $43.59
/ea

Key Features

Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Overall Length
2.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-TU
Zoro #
G3189527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.04 in
Overall Width
1.92 in
Height Under Arm
0.63 in
Arm Length
1.04 in
Tip Diameter
0.39 in
Fastener Thread Size
1/8 in
Overall Depth
2.25 in
Spindle Thread Size
M5

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 100 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 100 Degrees , Arm Length 1.04 in, Height Under Arm 0.63 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 100 lb, Fastener Thread Size 1/8 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.