Zoro Homepage

Clamp Hold-Down Action 202-T

  • Mfr # 202-T

  • Zoro # G3189545


product price: $37.65
/ea

Key Features

Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Overall Width
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-T
Zoro #
G3189545
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.56 in
Overall Length
2.08 in
Height Under Arm
0.74 in
Arm Length
1.08 in
Spindle Thread Size
M6
Overall Depth
2.86 in
Tip Diameter
0.83 in
Fastener Thread Size
3/16 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Tip Material
Neoprene
Includes Locking Handle
No
Arm Style
Solid Bar
Handle Orientation
Vertical
Holding Capacity - Maximum
200 lbf
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Clamp Arm Opening Angle
105 Degrees
Handle Color
Red
Mounting Holes Center to Center - Short Side
0.5 in
Reflectivity
Reflective
Mounting Holes Center to Center - Long Side
1.06 in
Clamping Force
200 lb
Handle Material
Steel with Plastic Cover
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style Solid Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.08 in, Height Under Arm 0.74 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 200 lb, Fastener Thread Size 3/16 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.