Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Hold-Down Action 202-Tu

  • Mfr # 202-TU

  • Zoro # G3189551


product price: $31.49
/ea

Key Features

Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Overall Width
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-TU
Zoro #
G3189551
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.73 in
Overall Width
3.56 in
Arm Length
1.73 in
Height Under Arm
0.74 in
Fastener Thread Size
3/16 in
Spindle Thread Size
M6
Tip Diameter
0.83 in
Overall Depth
2.86 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Tip Material
Neoprene
Accommodates Workpiece Variation
No
Arm Style
U-Bar
Holding Capacity - Maximum
200 lbf
Handle Orientation
Vertical
Base Mounting Style
Flange
Clamp Arm Opening Angle
105 Degrees
Includes Locking Handle
No
Reflectivity
Reflective
Mounting Holes Center to Center - Short Side
0.5 in
Handle Material
Steel with Plastic Cover
Handle Color
Red
Mounting Holes Center to Center - Long Side
1.06 in
Clamping Force
200 lb
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.73 in, Height Under Arm 0.74 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 200 lb, Fastener Thread Size 3/16 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.