Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Hold-Down Action 205-Ul

  • Mfr # 205-UL

  • Zoro # G0579446


product price: $31.45
/ea

Key Features

Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Overall Length
2.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-UL
Zoro #
G0579446
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.71 in
Overall Width
0.72 in
Height Under Arm
0.3 in
Arm Length
0.73 in
Spindle Thread Size
M4
Tip Diameter
0.32 in
Fastener Thread Size
#8 in
Overall Depth
0.67 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Arm Style
U-Bar
Base Mounting Style
Bar
Accommodates Workpiece Variation
No
Tip Material
Neoprene
Holding Capacity - Maximum
60 lbf
Clamp Arm Opening Angle
90 Degrees
Handle Orientation
Horizontal
Includes Locking Handle
No
Handle Color
Red
Mounting Holes Center to Center - Short Side
0.63 in
Reflectivity
Reflective
Handle Material
Steel with Plastic Cover
Clamping Force
60 lb
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.73 in, Height Under Arm 0.3 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 60 lb, Fastener Thread Size #8 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.