Zoro Homepage

Clamp Hold-Down Action 210-Sb

  • Mfr # 210-SB

  • Zoro # G3189667


product price: $64.85
/ea

Key Features

Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Overall Width
0.62 in
Overall Length
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-SB
Zoro #
G3189667
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.62 in
Overall Length
5.51 in
Arm Length
3.65 in
Height Under Arm
2.2 in
Overall Depth
9.11 in
Fastener Thread Size
5/16 in
Spindle Thread Size
M10

Details

Item
Hold-Down Clamp
Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Accommodates Workpiece Variation
No
Includes Locking Handle
No
Handle Orientation
Vertical
Arm Style
Solid Bar
Holding Capacity - Maximum
750 lbf
Base Mounting Style
Bar
Clamp Arm Opening Angle
103 Degrees
Clamping Force
750 lb
Reflectivity
Reflective
Handle Color
Red
Handle Material
Steel with Plastic Cover
Mounting Holes Center to Center - Short Side
1.26 in
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 103 Degrees , Arm Length 3.65 in, Height Under Arm 2.2 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking, Body Material Steel, Clamping Force 750 lb, Fastener Thread Size 5/16 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.