Zoro Homepage

Clamp Hold-Down Action 210-Ub

  • Mfr # 210-UB

  • Zoro # G3189691


product price: $46.89
/ea

Key Features

Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Overall Length
5.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-UB
Zoro #
G3189691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.54 in
Overall Width
0.62 in
Height Under Arm
2.2 in
Arm Length
3.65 in
Tip Diameter
1.02 in
Fastener Thread Size
5/16 in
Spindle Thread Size
M10
Overall Depth
9.11 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Holding Capacity - Maximum
600 lbf
Includes Locking Handle
No
Tip Material
Neoprene
Clamp Arm Opening Angle
103 Degrees
Accommodates Workpiece Variation
No
Base Mounting Style
Bar
Handle Orientation
Vertical
Arm Style
U-Bar
Handle Material
Steel with Plastic Cover
Handle Color
Red
Reflectivity
Reflective
Clamping Force
600 lb
Mounting Holes Center to Center - Short Side
1.26 in
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 103 Degrees , Arm Length 3.65 in, Height Under Arm 2.2 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 5/16 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.