Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Hold-Down Action 215-S

  • Mfr # 215-S

  • Zoro # G3226399


product price: $26.15
/ea

Key Features

Body Material
Steel
Includes
Bolt Retainer to Hold Spindle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Overall Length
5.46 in
Overall Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-S
Zoro #
G3226399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.46 in
Overall Width
1.38 in
Arm Length
2.23 in
Height Under Arm
1 in
Spindle Thread Size
M6
Fastener Thread Size
3/16 in
Overall Depth
1.53 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Includes
Bolt Retainer to Hold Spindle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Arm Style
Solid Bar
Clamp Arm Opening Angle
87 Degrees
Accommodates Workpiece Variation
No
Includes Locking Handle
No
Base Mounting Style
Flange
Holding Capacity - Maximum
200 lbf
Handle Orientation
Horizontal
Mounting Holes Center to Center - Short Side
0.87 in
Clamping Force
200 lb
Mounting Holes Center to Center - Long Side
1.06 in
Handle Color
Red
Handle Material
Steel with Plastic Cover
Reflectivity
Reflective
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 87 Degrees , Arm Length 2.23 in, Height Under Arm 1 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking, Body Material Steel, Clamping Force 200 lb, Fastener Thread Size 3/16 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.