Clamp Hold-Down Action 527
Mfr # 527
Zoro # G3129108
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Application
Assembly, Checking Fixtures, Welding
Clamp Arm Opening Angle
195 Degrees
Arm Style
Solid Bar
Base Mounting Style
Flange
Accommodates Workpiece Variation
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527
Zoro #
G3129108
UPC #
-
Country of Origin
United States
Dimensions
Arm Length
3.27 in
Height Under Arm
2.21 in
Details
Item
Hold-Down Clamp
Application
Assembly, Checking Fixtures, Welding
Clamp Arm Opening Angle
195 Degrees
Arm Style
Solid Bar
Base Mounting Style
Flange
Accommodates Workpiece Variation
No
Body Material
Steel
Handle Orientation
Vertical
Includes Locking Handle
No
Tip Material
Steel
Holding Capacity - Maximum
1,000 lbf
Series
500 Series Hold Down
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Steel, Clamp Arm Opening Angle 195 Degrees , Arm Length 3.27 in, Height Under Arm 2.21 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Welding, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.