Clamp Hold-Down Action 578
Mfr # 578
Zoro # G3129126
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Application
Assembly, Checking Fixtures, Welding
Height Under Arm
2.79 in
Clamp Arm Opening Angle
199 Degrees
Accommodates Workpiece Variation
No
Arm Style
Solid Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
578
Zoro #
G3129126
UPC #
-
Country of Origin
United States
Dimensions
Height Under Arm
2.79 in
Arm Length
4.61 in
Overall Length
8.62 in
Overall Width
2.7 in
Overall Depth
11.04 in
Details
Item
Hold-Down Clamp
Application
Assembly, Checking Fixtures, Welding
Clamp Arm Opening Angle
199 Degrees
Accommodates Workpiece Variation
No
Arm Style
Solid Bar
Holding Capacity - Maximum
4,000 lbf
Handle Orientation
Vertical
Includes Locking Handle
No
Base Mounting Style
Bar
Body Material
Steel
Handle Color
Red
Handle Material
Steel with Plastic Cover
Reflectivity
Nonreflective
Clamping Force
4,000 lb
Series
500 Series Hold Down
Description
The DE-STA-CO 578 Clamp Hold-Down Action is a tool that can be used to secure your clamps in place. It allows you to work with both hands free, freeing up space for other tasks. The clamp hold down action will allow you to use your clamps with ease and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.