Zoro Homepage

Clamp Pull-Action 301-Ss

  • Mfr # 301-SS

  • Zoro # G3129239


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Overall Length
8.33 in
Overall Width
1.75 in
Base Mounting Style
Flange
Exerted Force : Applied Force - Pulling
29:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-SS
Zoro #
G3129239
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.33 in
Overall Width
1.75 in
Overall Depth
1.91 in
Height Under Arm
1.52 in
Arm Length
3.04 in
Fastener Thread Size
1/4 in

Details

Item
Clamp Pull-Action 301-Ss
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Base Mounting Style
Flange
Exerted Force : Applied Force - Pulling
29:1
Includes Latch Plate
No
Exerted Force : Applied Force - Pushing
29:1
Requires Articulation
No
Includes Locking Handle
No
Hook Type
Horizontal U
Handle Color
Red
Handle Orientation
Horizontal
Body Material
Stainless Steel
Holding Capacity - Maximum
450 lbf
Drawing Movement Without Thumb Control
4 in
Handle Material
Stainless Steel with Plactic Cover
Reflectivity
Reflective
Mounting Holes Center to Center - Long Side
1.75 in
Clamping Force
450 lb
Drawing Movement With Thumb Control
4 in
Mounting Holes Center to Center - Short Side
1.38 in
Series
300 Series Latch Clamp

Description

Clamp Pull-Action 301-Ss, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 450 lbf, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation No, Hook Type Horizontal U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 3.04 in, Body Material Stainless Steel, Clamping Force 450 lb, Drawing Movement With Thumb Control 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.