
Clamp Straight-Line Action 601-M
Mfr # 601-M
Zoro # G0657898
product price: $23.85
/eaKey Features
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Includes
Neoprene Tipped Spindle
Overall Width
1.05 in
Overall Length
2.61 in
Includes Locking Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601-M
Zoro #
G0657898
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Width
1.05 in
Overall Length
2.61 in
Plunger Height
0.5 in
Fastener Thread Size
#8-32 in
Arm Length
1.28 in
Height Under Arm
0.5 in
Spindle Thread Size
M4
Tip Diameter
3/8 in
Overall Depth
1.27 in
Description
Clamp Straight-Line Action 601-M, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 100 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread M4, Includes Spindle Yes, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Steel, Clamping Force 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.