Zoro Homepage

Clamp Straight-Line Action 601-Oss

  • Mfr # 601-OSS

  • Zoro # G0876097


product price: $43.99
/ea

Key Features

Application
Metalworking, Welding, Assembly And Light Machining Fixture
Includes Spindle
No
Handle Orientation
Horizontal
Plunger Travel1
0.63 in
Plunger Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-OSS
Zoro #
G0876097
UPC #
-
Country of Origin
United States

Dimensions

Plunger Height
0.5 in
Overall Width
1.05 in
Height Under Arm
0.5 in
Fastener Thread Size
#8-32 in
Overall Length
2.86 in
Arm Length
1.53 in
Overall Depth
1.27 in

Description

Clamp Straight-Line Action 601-Oss, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 100 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread 1/4-20, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.53 in, Body Material Stainless Steel, Clamping Force 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.