Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps Straight Line Action 6004

  • Mfr # 6004

  • Zoro # G3129150


product price: $64.99
/ea

Key Features

Includes
Jam Nut
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Holding Capacity - Maximum
450 lbf
Exerted Force : Applied Force - Pushing
14.4:1
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6004
Zoro #
G3129150
UPC #
-
Country of Origin
United States

Dimensions

Plunger Height
0.44 in
Height Under Arm
0.44 in
Arm Length
1.5 in
Overall Depth
4.21 in
Spindle Thread Size
5/16-18
Overall Length
5.52 in
Overall Width
1 in
Fastener Thread Size
3/4 in
Tip Diameter
1/2 in

Details

Item
Clamps Straight Line Action 6004
Includes
Jam Nut
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Holding Capacity - Maximum
450 lbf
Exerted Force : Applied Force - Pushing
14.4:1
Handle Color
Red
Plunger Thread
5/16-18
Handle Orientation
Vertical
Base Mounting Style
Through-Hole
Includes Spindle
No
Body Material
Steel
Includes Locking Handle
No
Locking Position
Extended, Retracted
Exerted Force : Applied Force - Pulling
14.4:1
Plunger Travel1
1.5 in
Requires Articulation
No
Recommended Mounting Nut Manufacturer Model Number
606104
Reflectivity
Reflective
Recommended Spindle Manufacturer Model Number
207203
Clamping Force
450 lb
Includes Mounting Nut
Yes
Plunger Shape
Round
Accommodates Workpiece Variation
No
Handle Material
Steel with Plastic Cover
Tip Material
Steel
Spindle Material
Steel
Series
6000 Series Straight Line

Description

Clamps Straight Line Action 6004, Base Mounting Style Through-Hole, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 450 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread 5/16-18, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Steel, Clamping Force 450 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.