Zoro Homepage

Cobot Blank Plate for CB-200 Series

  • Mfr # CB-200-R00

  • Zoro # G510411492


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Multi-Purpose Robot
Overall Height
8 in
Outside Dia.
8.79 in
Compatible Manufacturer Model Number
CB-200-Bxx
Weight Capacity
22.04 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-200-R00
Zoro #
G510411492
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Outside Dia.
8.79 in

Details

Item
Cobot Blank Plate
Compatible Product Type
Multi-Purpose Robot
Compatible Manufacturer Model Number
CB-200-Bxx
Weight Capacity
22.04 lb
Compatible Series
CB-200
Body Material
Aluminum
System of Measurement
Inch
Product Type
Cobot Blank Plate

Description

ROBOT PLATE, BLANK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.