Zoro Homepage

Cobot Plate for CB-200 Series

  • Mfr # CB-200-R01

  • Zoro # G510474381


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Height
0.98 in
Includes
Includes Mounting Hardware
Yes
Bolt Circle Diameter
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-200-R01
Zoro #
G510474381
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.98 in
Bolt Circle Diameter
6.69 in
Outside Dia.
8.79 in

Details

Body Material
Aluminum
Includes
Item
Cobot Plate
Includes Mounting Hardware
Yes
System of Measurement
Inch
Weight Capacity
22.04 lb
Compatible Product Type
Multi-Purpose Robot
Compatible Series
CB-200
Compatible Manufacturer Model Number
CB-200-Bxx
Product Type
Cobot Plate

Description

Robot Plate with UR and TM Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.