Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controlled Latch Clamp, 8.06 in L

  • Mfr # 3031-RSS

  • Zoro # G210947390


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nut, Threaded J-Hook, Toggle Lock Plus
Holding Capacity - Maximum
200 lbf
Requires Articulation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3031-RSS
Zoro #
G210947390
UPC #
-
Country of Origin
Thailand

Dimensions

Height Under Arm
0.48 in
Overall Width
1.69 in
Fastener Thread Size
#10
Arm Length
2.02 in
Overall Depth
1.35 in
Overall Length
8.06 in

Details

Item
Controlled Latch Clamp
Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nut, Threaded J-Hook, Toggle Lock Plus
Holding Capacity - Maximum
200 lbf
Requires Articulation
No
Mounting Holes Center to Center - Short Side
0.75 in
Drawing Movement With Thumb Control
0.5 in
Mounting Holes Center to Center - Long Side
1.22 in
Handle Material
Stainless Steel
Hook Type
J
Base Mounting Style
Flange
Drawing Movement Without Thumb Control
0.5 in
Includes Locking Handle
Yes
Exerted Force : Applied Force - Pulling
12:1
Handle Orientation
Horizontal
Reflectivity
Reflective
Hook Adjustment - Maximum
0.39 in
Handle Color
Red
Includes Latch Plate
No

Description

Controlled Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 200 lbf, Hook Adjustment - Maximum 0.39 in, Drawing Movement Without Thumb Control 0.5 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.02 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.