Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controlled Latch Clamp, 8.06 in L

  • Mfr # 3031-SS

  • Zoro # G110947384


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nut, Threaded J-Hook
Handle Material
Stainless Steel
Exerted Force : Applied Force - Pulling
12:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-SS
Zoro #
G110947384
UPC #
-
Country of Origin
Thailand

Dimensions

Height Under Arm
0.48 in
Overall Depth
1.35 in
Overall Length
8.06 in
Overall Width
1.69 in
Fastener Thread Size
#10
Arm Length
2.02 in

Details

Item
Controlled Latch Clamp
Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nut, Threaded J-Hook
Handle Material
Stainless Steel
Exerted Force : Applied Force - Pulling
12:1
Hook Adjustment - Maximum
0.39 in
Drawing Movement With Thumb Control
0.5 in
Mounting Holes Center to Center - Long Side
1.22 in
Mounting Holes Center to Center - Short Side
0.75 in
Requires Articulation
No
Includes Locking Handle
No
Reflectivity
Reflective
Handle Orientation
Horizontal
Handle Color
Red
Drawing Movement Without Thumb Control
0.5 in
Includes Latch Plate
No
Base Mounting Style
Flange
Hook Type
J
Holding Capacity - Maximum
200 lbf

Description

Controlled Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 200 lbf, Hook Adjustment - Maximum 0.39 in, Drawing Movement Without Thumb Control 0.5 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.02 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.