Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controlled Latch Clamp, 8.98 in L

  • Mfr # 3051-RSS

  • Zoro # G110947391


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Includes
Jam Nut, Threaded J-Hook, Toggle Lock Plus
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Hook Type
J
Drawing Movement With Thumb Control
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051-RSS
Zoro #
G110947391
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
1.93 in
Overall Depth
1.77 in
Arm Length
2.5 in
Height Under Arm
0.69 in
Fastener Thread Size
#10
Overall Length
8.98 in

Details

Item
Controlled Latch Clamp
Body Material
Stainless Steel
Includes
Jam Nut, Threaded J-Hook, Toggle Lock Plus
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Hook Type
J
Drawing Movement With Thumb Control
0.75 in
Handle Material
Stainless Steel
Mounting Holes Center to Center - Long Side
1.38 in
Reflectivity
Reflective
Holding Capacity - Maximum
1,500 lbf
Requires Articulation
No
Handle Color
Red
Base Mounting Style
Flange
Includes Latch Plate
No
Includes Locking Handle
Yes
Mounting Holes Center to Center - Short Side
0.75 in
Drawing Movement Without Thumb Control
0.75 in
Exerted Force : Applied Force - Pulling
12:1
Handle Orientation
Horizontal
Hook Adjustment - Maximum
0.55 in

Description

Controlled Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 1,500 lbf, Hook Adjustment - Maximum 0.55 in, Drawing Movement Without Thumb Control 0.75 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.5 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.