Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controlled Latch Clamp With Toggle Lock

  • Mfr # 3051-R

  • Zoro # G0657855


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Overall Width
1.93 in
Overall Length
8.98 in
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pulling
12:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051-R
Zoro #
G0657855
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.93 in
Overall Length
8.98 in
Height Under Arm
0.69 in
Overall Depth
1.77 in
Fastener Thread Size
3/16 in
Arm Length
2.5 in

Details

Item
Controlled Latch Clamp With Toggle Lock
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pulling
12:1
Requires Articulation
Yes
Exerted Force : Applied Force - Pushing
12:1
Includes Locking Handle
Yes
Holding Capacity - Maximum
1,500 lbf
Base Mounting Style
Flange
Hook Type
J
Hook Adjustment - Maximum
0.55 in
Includes Latch Plate
No
Handle Color
Red
Body Material
Steel
Drawing Movement Without Thumb Control
0.75 in
Drawing Movement With Thumb Control
0.75 in
Mounting Holes Center to Center - Short Side
1.93 in
Clamping Force
1,500 lb
Mounting Holes Center to Center - Long Side
2.03 in
Reflectivity
Reflective
Handle Material
Steel with Plastic Cover
Series
300 Series Latch Clamp

Description

Controlled Latch Clamp With Toggle Lock, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 1,500 lbf, Hook Adjustment - Maximum 0.55 in, Drawing Movement Without Thumb Control 0.75 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 2.5 in, Body Material Steel, Clamping Force 1,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.