Zoro Homepage

De-Sta-Co Ss Clamps

  • Mfr # 237-USS

  • Zoro # G3220476


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
Neoprene Spindle
Overall Length
11.02 in
Overall Width
2.28 in
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
Holding Capacity - Maximum
750 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-USS
Zoro #
G3220476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.02 in
Overall Width
2.28 in
Overall Depth
3.18 in
Arm Length
4 in
Height Under Arm
1.67 in

Details

Item
Straight Line Clamp
Includes
Neoprene Spindle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
Holding Capacity - Maximum
750 lbf
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Long Side
1.69 in
Includes Spindle
Yes
Recommended Spindle Manufacturer Model Number
240208-M
Mounting Holes Center to Center - Short Side
1.61 in
Base Mounting Style
Flange
Body Material
Stainless Steel
Handle Orientation
Horizontal
Includes Locking Handle
No

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 750 lbf, Includes Spindle Yes, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working, Accommodates Workpiece Variation No, Arm Length 4 in, Body Material Stainless Steel, Height Under Arm 1.67 in, Includes Neoprene Spindle, Mounting Holes Center to Center - Long Side 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.