Dia Nitrile Bellows Cup - 1/8 Npt F 30Mm
Mfr # VC-B30N-18F
Zoro # G3140028
product price: $60.19
/eaKey Features
Includes
Hardware's, Tools
Outside Diameter
1 11/32 in
Weight
0.37 lb
Overall Height
1 7/16 in
Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-B30N-18F
Zoro #
G3140028
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1 11/32 in
Overall Height
1 7/16 in
Pad Diameter
29.97 mm
Port Size
1/8 in
Pad Height
11.43 mm
Details
Item
Vacuum Pad Assembly
Includes
Hardware's, Tools
Weight
0.37 lb
Port Type
G
Minimum Operating Temperature
-40 Degrees F
Pad Type
Bellows
Maximum Operating Temperature
275 Degrees F
Durometer
50A
Pad Color
Black
Series
VC-B
Pad Material
NBR
Description
Item Vacuum Pad Assembly, Durometer 50A, Includes Hardware's, Tools, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 1 11/32 in, Overall Height 1 7/16 in, Pad Color Black, Pad Diameter 29.97 mm, Pad Height 11.43 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series VC-B, Weight 0.37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.