Zoro Homepage

Dia Nitrile Bellows Cup - 1/8 Npt M 50Mm

  • Mfr # VC-B50N-18M

  • Zoro # G3140098


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 3/32 in
Durometer
50A
Port Type
G
Pad Height
14.48 mm
Pad Diameter
50.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-B50N-18M
Zoro #
G3140098
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2 3/32 in
Pad Height
14.48 mm
Pad Diameter
50.04 mm
Port Size
1/8 in

Details

Item
Vacuum Pad Assembly
Durometer
50A
Port Type
G
Pad Color
Black
Maximum Operating Temperature
275 Degrees F
Pad Material
NBR
Weight
0.87 lb
Pad Type
Bellows
Series
ARV Vacuum Gripper
Minimum Operating Temperature
-40 Degrees F

Description

Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 2 3/32 in, Pad Color Black, Pad Diameter 50.04 mm, Pad Height 14.48 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series ARV Vacuum Gripper, Weight 0.87 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.