Dia Nitrile Flat Cup - 1/8 Npt Male 20Mm
Mfr # VC-F20N-18M
Zoro # G3140280
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Pad Material
NBR
Maximum Operating Temperature
275 Degrees F
Port Type
G
Durometer
50A
Pad Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-F20N-18M
Zoro #
G3140280
UPC #
-
Country of Origin
United States
Dimensions
Pad Height
7.11 mm
Pad Diameter
20.07 mm
Outside Diameter
7/8 in
Port Size
1/8 in
Details
Item
Vacuum Pad Assembly
Pad Material
NBR
Maximum Operating Temperature
275 Degrees F
Port Type
G
Durometer
50A
Pad Color
Black
Series
ARV Vacuum Gripper
Minimum Operating Temperature
-40 Degrees F
Pad Type
Flat
Weight
0.27 lb
Description
Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 7/8 in, Pad Color Black, Pad Diameter 20.07 mm, Pad Height 7.11 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series ARV Vacuum Gripper, Weight 0.27 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.