Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Nitrile Multi-Bellows Cup - 1/8 20Mm

  • Mfr # VC-BM20N-18M

  • Zoro # G3140131


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Port Type
G
Series
ARV Vacuum Gripper
Durometer
50A
Pad Type
Multi-Bellows
Port Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-BM20N-18M
Zoro #
G3140131
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/8 in
Pad Diameter
20.07 mm
Outside Diameter
25/32 in
Pad Height
8.89 mm

Details

Item
Vacuum Pad Assembly
Port Type
G
Series
ARV Vacuum Gripper
Durometer
50A
Pad Type
Multi-Bellows
Minimum Operating Temperature
-40 Degrees F
Pad Color
Black
Pad Material
NBR
Weight
0.19 lb
Maximum Operating Temperature
275 Degrees F

Description

Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 25/32 in, Pad Color Black, Pad Diameter 20.07 mm, Pad Height 8.89 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series ARV Vacuum Gripper, Weight 0.19 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.