Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Kit for MM-T TE-050 Series

  • Mfr # TE-25080

  • Zoro # G810474388


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Includes
1/4 in & M6 Belleville Spring Lock Washer, 25 Dia Stem x 80 mm Multi-Mount, M6 x 110 mm SHCS Stainless
Overall Length (In.)
80 mm
System of Measurement
Metric
Weight Capacity
22.0462 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-25080
Zoro #
G810474388
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
80 mm
Outside Dia.
25 mm

Details

Body Material
Aluminum
Includes
1/4 in & M6 Belleville Spring Lock Washer, 25 Dia Stem x 80 mm Multi-Mount, M6 x 110 mm SHCS Stainless
Item
Extension Kit
System of Measurement
Metric
Weight Capacity
22.0462 lb
Compatible Manufacturer Model Number
MM-T-xx, TE-050-01
Center of Gravity X
0 mm
Center of Gravity Y
0 mm
Compatible Product Type
Multi-Purpose Robot
Includes Mounting Hardware
Yes
Compatible Series
MM-T, TE-050
Center of Gravity Z
-38.54 mm
Product Type
Multi-Mount Tool Extension Kit

Description

MULTIMOUNT 25 STEM 80MM KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.