Shop DE-STA-CO
See all product information
Create Account
Flanged Washer
- Mfr # 215105-BLK
- Zoro # G910377923
product price:Â
$
1.79
/ea
Sold in multiples of 6 for
$10.74
Key Features
Overall Length
3/4 in
Compatible with Manufacturer Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
Compatible Manufacturer Part Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
Compatible Manufacturer Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
For Use With Mfr. Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215105-BLK
- Zoro #
- G910377923
- UPC #
- -
- Country of Origin
- United States
- Item
- Flanged Washer
- Compatible with Manufacturer Model Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Compatible Manufacturer Part Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Compatible Manufacturer Model Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- For Use With Mfr. Model Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Compatible with Manufacturer Model No.
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Compatible with Mfr. Model No.
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- For Use with Mfr Model Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Compatible Pump Manufacturer Part Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Compatible Mfr. Model Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Material
- Steel
- For Manufacturer Part Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Compatible with Mfr. Model Number
- 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 217-U, 217-U-L, 217-UB, 217-UB-L, 217-USS
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Flanged Washer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.